!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BWCLIP 3 YEAR H2S 10-15 PPM

BWCLIP 3 YEAR H2S 10-15 PPM

HONEYWELL

BWCLIP 3 YEAR H2S 10-15 PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BWCLIP 3 YEAR H2S 10-15 PPM

BWCLIP 3 YEAR H2S 10-15 PPM

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $554.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTBWC3H
  • Mfr. Model # BWC3-H
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemSingle Gas Detector
  • DetectsHydrogen Sulfide
  • Resolution1 ppm
  • Operating Temp. Range-40 Degrees C - 50 Degrees C
  • Alarm TypeAudible, Visual, Vibrating
  • Battery Life3 Years
  • Interchangeable SensorsNo
  • Width2"
  • StandardsClass I, Div. 1, Gr. A, B, C, DClass I, Zone 0 , Gr. IIC0539 II 1GEx ia IIC T4 Ga IP66/67DEMKO 14 ATEX 1356IECEx: Ex ia IIC T4 Ga IP66/67IECEx UL 14.0063European Conformity
  • IncludesTest Cap, Monitor, Calibration Sticker
  • Gas Type H2S
  • Sensor Range 0 - 100 ppm
  • Housing Colour Yellow
  • Alarm Setting 10 ppm (Low), 15 ppm (High)
  • Battery Type Lithium
  • Display LCD
  • Height 3-7/16"
  • Depth 1-39/64"
  • Features Maintenance Free, No Sensor or Battery Changes Necessary, Compact, Lightweight Design with One Button Operation, Designed for A Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Automated Self Test of Battery, Sen
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list