MONITOR ALTAIR SINGLE GAS O2
MONITOR ALTAIR SINGLE GAS O2
MSA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Altair(T) single gas detector - Oxygen.
Technical Specs
- ItemAltair(R) - Oxygen (O2)
- DetectsOxygen
- Resolution0.1% vol.
- Alarm SettingLow 19.5% Vol, High 23% Vol
- Battery TypeLithium
- DisplayLCD
- Width2"
- StandardsClass 1, Division 1, Groups A, B, C and D
- IncludesBattery and Clip
- Gas Type O2
- Sensor Range 0 - 25% vol.
- Operating Temp. Range -4 Degrees - 122 Degrees F, -20 Degrees - 50 Degrees C
- Alarm Type Audible, Visual and Vibrating
- Battery Life 24 mo.
- Height 3.4"
- Depth 1"
- Features Requires No Calibration, Battery Or Sensor Replacement, Water and Dust IP67 Rated
- Country of Origin United States
(subject to change)
Alternate Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,006.10
/ EACH
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,175.08
/ EACH
-
HONEYWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$322.85
/ EACH
Related Products
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$742.01
/ EACH
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.14
/ PACKAGE
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$419.66
/ EACH
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$464.48
/ EACH
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$347.13
/ EACH
-
MSA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.14
/ EACH