!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T27-4-1/2INX1/4INX7/8IN NOR BLU F

T27-4-1/2INX1/4INX7/8IN NOR BLU F

NORTON

T27-4-1/2INX1/4INX7/8IN NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
T27-4-1/2INX1/4INX7/8IN NOR BLU F

T27-4-1/2INX1/4INX7/8IN NOR BLU F

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.15 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN43214
  • Mfr. Model # 66252843214
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

BlueFire depressed centre wheel for grinding metal and steel. Blend of zirconia alumina and premium oxide grains. Size 4-1/2 x 1/4 x 7/8.

Technical Specs

  • ItemDepressed Centre Wheel
  • Connector Size7/8 in
  • Overall Diameter4 1/2 in
  • Primary Material Application400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
  • SeriesBlueFire
  • Maximum Operating Speed13,580 RPM
  • GradeExtra Coarse
  • Abrasive Material Zirconia Aluminum Oxide
  • Grit 24
  • Overall Thickness 1/4 in
  • Compatible Tool Type Right Angle Grinder
  • Wheel Type Type 27
  • Colour Black

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list