!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Wheel Type ?
Overall Diameter
Overall Thickness
Connector Size
Connector Type
Abrasive Material ?
Grit
Series
Maximum Operating Speed
Compatible Tool Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Depressed-Centre Grinding Wheels

Depressed-centre grinding wheels install on angle grinders for offhand grinding and stock removal, beveling, and smoothing weld lines. Sometimes called raised hub grinding wheels, they're designed to be used at a 30° angle to the workpiece and last long than flap discs and fibre discs.

https://catalogue.grainger.ca/?hybris=true

444 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • HPTYPE27 5"X1/8"X7/8"GRADE A-30-COMBO
  • Item # WLT08B512
  • Mfr. Model # 08B512
  • EHC: EHC :
  • High performance 1/8 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/8 x 7/8 inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1393
  • WALTER SURFACE TECHNOLOGIES
  • PIPEFITTERTYPE27 6"X5/32"X7/8"A20PIPE
  • Item # WLT08N604
  • Mfr. Model # 08N604
  • EHC: EHC :
  • Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
  • WALTER SURFACE TECHNOLOGIES
  • GRINDING WHEEL,HP XX27,6"X1/4"X7/8"
  • Item # WLT08H600
  • Mfr. Model # 08H600
  • EHC: EHC :
  • Allsteel XX grinding wheels. Outstanding life in both steel and stainless steel. Size 6 x 1/4 x 7/8. 10,200 Max RPM.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
  • WALTER SURFACE TECHNOLOGIES
  • PIPEFITTERTYPE27 6"X3/32"X7/8"A36PIPE
  • Item # WLT08N603
  • Mfr. Model # 08N603
  • EHC: EHC :
  • Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
  • WALTER SURFACE TECHNOLOGIES
  • DEPRESSED CENTER WHEEL,5"X1/4"X7/8"
  • Item # WLT08B510
  • Mfr. Model # 08B510
  • EHC: EHC :
  • High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/4 x 7/8.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
  • WALTER SURFACE TECHNOLOGIES
  • HP TYPE 27 6"X1/8"X7/8"GRADE A-30-COMBO
  • Item # WLT08B602
  • Mfr. Model # 08B602
  • EHC: EHC :
  • High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1393
  • WALTER SURFACE TECHNOLOGIES
  • PIPEFITTERTYPE27 5"X3/32"X7/8"A36PIPE
  • Item # WLT08N503
  • Mfr. Model # 08N503
  • EHC: EHC :
  • Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
  • WALTER SURFACE TECHNOLOGIES
  • DEPRESSED CENTRE GRINDING WHEEL, TYPE 29, 4½ IN X ¼ IN X ⅝"-11
  • Item # WLT15L453
  • Mfr. Model # 15L453
  • EHC: EHC :
  • Flexcut flexible grinding wheel for angle grinders is the first flexible grinding wheel to combine grinding and sanding into one cost efficient operation. For use on all metals: steel, stainless, cast iron, aluminum, etc.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1391
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list