!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE HAND TRUCK, GREY, 19 IN D X 22 IN W X 52 IN H, 600 LB LOAD CAPACITY, P-HANDLE

GENERAL PURPOSE HAND TRUCK, GREY, 19 IN D X 22 IN W X 52 IN H, 600 LB LOAD CAPACITY, P-HANDLE

VESTIL

GENERAL PURPOSE HAND TRUCK, GREY, 19 IN D X 22 IN W X 52 IN H, 600 LB LOAD CAPACITY, P-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE HAND TRUCK, GREY, 19 IN D X 22 IN W X 52 IN H, 600 LB LOAD CAPACITY, P-HANDLE

GENERAL PURPOSE HAND TRUCK, GREY, 19 IN D X 22 IN W X 52 IN H, 600 LB LOAD CAPACITY, P-HANDLE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $803.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPHT500HD-SS-HR
  • Mfr. Model # SPHT-500-HD-SS-HR
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

P-handle hand truck is ideal for transporting heavy and awkward loads. Truck works well for the user that needs to free up one hand. P-shaped handle makes the truck easy to steer and maneuver.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/2 in
  • Nose Plate Thickness1/8 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Includes Load ProtectorWith Load Protector
  • Overall Depth19 in
  • Overall Width22 in
  • Load Capacity 600 lb
  • Nose Plate Width 22 in
  • Handle Type P-Handle
  • Colour Grey
  • Number of Batteries 0
  • Overall Height 52 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list