!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, STD

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, STD

DAYTON

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, STD

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 600 LB LOAD CAPACITY, STD

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZJ31
  • Mfr. Model # 4ZJ31
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame FinishPowder Coated
  • Frame TypeFlat Back
  • Handle Height40 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Brake TypeNo Caster Brake
  • AssembledAssembled
  • FeaturesVertical Bar And Crossbars To Help Increase Load Support When Transporting Products
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Depth30 in
  • Overall Width21 in
  • Axle-Mounted Wheel Width4 in
  • Hub PositionOffset
  • Load Capacity 600 lb
  • Nose Plate Width 15 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 1/8 in
  • Frame Material Nylon Polymer
  • Includes Wheel Fenders With Wheel Fenders
  • Handle Type Continuous Frame Flow-Back
  • Axle-Mounted Wheel Type Pneumatic
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Caster/Wheel Mounting Location 2-Wheel
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Black
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Maximum Stack Height 50 in
  • Overall Height 50 in
  • Weight 26 lb
  • For Surface Type All Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list