Open & SolidOpen nose plates have openings that allow liquids and debris to fall through. Solid nose plates stop items from falling through and can support loads that don't have flat bottoms.
Product ITEM is unavailable. See products from the same category below.
General Purpose Hand Trucks
General purpose hand trucks are upright wheeled carts that let one person move large or heavy loads, such as boxes, crates, bins, equipment, and raw materials. Also known as dollies, hand trollies, or stack trucks, hand trucks have a nose plate that supports a load and a vertical frame that prevents the load from falling off the trucks as they are moving. The nose plate slides under the load or the load is stacked onto the nose plate, and the trucks are tilted back and balanced on their wheels so they can be rolled from one place to another.
This general purpose hand truck measures 19 inch width x 49 inch height x 16 1/2 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle.
This general purpose hand truck measures 19 inch width x 49 inch height x 16 1/2 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle.
This general purpose hand truck measures 20 1/2 inch width x 46 inch height and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 20 1/2 inch width x 46 inch height and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 19 inch width x 49 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a dual handle.
This general purpose hand truck measures 19 inch width x 49 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a dual handle.
This general purpose hand truck measures 21 inch width x 50 inch height x 30 inch depth and is black with a powder-coated finish/coating. It is made out of nylon polymer. In addition, it has a 600-pound load capacity, a continuous frame flow-back handle, weighs 26 pounds. It also features vertical bar and crossbars to help increase load support when transporting products.
This general purpose hand truck measures 21 inch width x 50 inch height x 30 inch depth and is black with a powder-coated finish/coating. It is made out of nylon polymer. In addition, it has a 600-pound load capacity, a continuous frame flow-back handle, weighs 26 pounds. It also features vertical bar and crossbars to help increase load support when transporting products.
This general purpose hand truck measures 22 inch width x 47 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 22 inch width x 47 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 19 inch width x 47 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 19 inch width x 47 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This general purpose hand truck measures 22 inch width x 49 inch height x 25 1/2 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle.
This general purpose hand truck measures 22 inch width x 49 inch height x 25 1/2 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle.
This general purpose hand truck measures 22 inch width x 49 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a dual handle.
This general purpose hand truck measures 22 inch width x 49 inch height x 22 inch depth and is red with a powder-coated finish/coating. It includes 29 inch stair glides and it is made out of steel. In addition, it has a 800-pound load capacity, a dual handle.
This blue Kleton hand truck can carry loads up to 700 pounds and has a P-handle design. Its nose plate measures 12 x 14 inches, and overall it is 23 width x 50 height x 23 inches depth.
This blue Kleton hand truck can carry loads up to 700 pounds and has a P-handle design. Its nose plate measures 12 x 14 inches, and overall it is 23 width x 50 height x 23 inches depth.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.