STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, FLAT-FREE, STD
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 X 8 IN, FLAT-FREE, STD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose hand truck measures 20 1/2 inch width x 46 inch height and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 8 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Mounting Location 2-Wheel
Colour Red
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Width 20 1/2 in
Load Capacity 800 lb
Nose Plate Width 14 in
Nose Plate Material Steel
Frame Finish Powder Coated
Frame Type Rounded Back
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Flat-Free
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Overall Height 46 in
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.02
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.15
/ each
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.75
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.45
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ pair