CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, STD
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, STD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hand truck accessory, flow back handle, semi-pneumatic wheels, wheel size 10 in. x 14 in.
Technical Specs
- ItemGeneral Purpose Hand Truck
- Nose Plate Depth8 1/2 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame FinishPowder Coated
- Frame TypeRounded Back
- Handle Height48 in
- Axle-Mounted Wheel Dia.10 in
- Axle-Mounted Wheel/Tread MaterialRubber
- Caster/Wheel Mounting Location2-Wheel
- Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
- ColourGrey
- Includes Lever PushoffWithout Lever Pushoff
- Includes Stair ClimberWithout Stair Climber
- Overall Height48 in
- Load Capacity 500 lb
- Nose Plate Width 14 in
- Nose Plate Material Aluminum
- Nose Plate Thickness 1/32 in
- Frame Material Aluminum
- Includes Wheel Fenders Without Wheel Fenders
- Handle Type Continuous Frame Flow-Back
- Axle-Mounted Wheel Type Pneumatic
- Caster/Wheel Configuration (2) Axle-Mounted
- Brake Type No Caster Brake
- Non-Marking Casters/Wheels Marking Casters/Wheels
- Includes Foot Assist Without Foot Assist
- Includes Load Protector Without Load Protector
- Overall Depth 19 1/2 in
- Overall Width 21 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$275.89
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.41
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.03
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.32
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR