!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 120V AC, 57 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 6.8 A

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 120V AC, 57 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 6.8 A

DAYTON

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 120V AC, 57 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 6.8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 120V AC, 57 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 6.8 A

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 120V AC, 57 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 6.8 A

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BB73
  • Mfr. Model # 3BB73
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1626
  • Shipping Weight 31.0 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Body Diameter8 1/2 in
  • Current6.8 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head57 gpm
  • Frequency60 Hz
  • Hazardous Location ClassNot Rated
  • Impeller DesignVortex
  • Includes AlarmNo Alarm Included
  • Feet of Head - Maximum30 ft
  • NEC Cord DesignationSJTOW
  • PhaseSingle
  • Rated Voltage120V AC
  • Shaft Seal TypeSingle Mechanical
  • Sump Pit Diameter - Minimum11 in
  • Switch Electrical ConnectionNo Switch Included
  • Volute MaterialCast Iron
  • Base Material Cast Iron
  • Cord Length 15 ft
  • Discharge Diameter 1 1/2 in
  • Discharge Standard NPT
  • For Media Type Clear Water, Trash Water
  • Gauge/Conductor 18/3
  • Horsepower 1/3 hp
  • Impeller Material Cast Iron
  • Liquid Temperature - Maximum 104 Degrees F
  • Motor Housing Material Cast Iron
  • Overall Height 11 3/4 in
  • Power Source Corded Electric
  • Shaft Seal Material Carbon/Ceramic
  • Solids Diameter - Maximum 1/2 in
  • Switch Actuation No Switch Included
  • Thermal Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list