!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Horsepower
Rated Voltage
Switch Actuation
Switch Electrical Connection
Motor Housing Material
Base Material
Cord Length
Flow Rate @ 10 ft of Head
Feet of Head - Maximum ?
Impeller Material
Sump Pit Diameter - Minimum
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Submersible Sump Pumps

Submersible sump pumps operate underwater at the bottom of a sump pit or basin to drain excess liquid and prevent flooding in basements and crawlspaces. They have a pump body and motor combined into one unit, and the water surrounding the pump cools the motor so they can run longer without overheating, compared to pedestal pumps, which have motors above the sump pit.

https://catalogue.grainger.ca/?hybris=true

 97  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITTLE GIANT
  • PARTS WASHER PUMP,115V,ALUMINUM,6 FT
  • Item # LGP501020
  • Mfr. Model # 501020
  • EHC: EHC :
  • Parts washer pump, for use with stoddard solvent and deodorized kerosene submerged parts washer applications only, 205 gallons per hour at 1 foot, 3.2 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 120V AC, 70 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 9.8 A
  • Item # GGM3BB82
  • Mfr. Model # 3BB82
  • EHC: EHC :
  • WARNING: use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres. Commercial pumps feature higher performance and a longer length cord. Upper and lower ball bearings for smooth, trouble-free operation. Dayton pumps are constructed of heavy-duty cast iron with stainless steel corrosion-resistant motor shaft and hardware, oil-cooled and lubricated continuous duty motor, and silicon carbide mechanical seals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1626
  • DAYTON
  • SUBMERSIBLE SUMP PUMP, 3/4 HORSEPOWER, 120V AC, 101 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, FNPT
  • Item # GGM3BB75
  • Mfr. Model # 3BB75
  • EHC: EHC :
  • Submersible Sump Pump, Manual, 3/4 HP, Discharge NPT 1-1/2 In., Voltage 115, Amps 10.5, Cord L 15 Ft., GPM of Water at 10 Ft. of Head 101, Max. Head 37 Ft., Max. Dia. Solids 1/2 In., Max. Temp. 104 F, Base Mat. Cast Iron, Housing Cast Iron, Mechanical Seal SiC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1626
  • LITTLE GIANT
  • SUBMERSIBLE PUMP, WITH 6 FT CORD, 115 V, 1/150 HP, NYLON/POLYETHYLENE
  • Item # LGP526003
  • Mfr. Model # 526003
  • EHC: EHC :
  • This small submersible pump with a six-foot cord is designed for water transfer or recirculation, water displays, machine tool coolants, and mild acids. It has a 115-volt, 1/150 HP oil-filled motor. The housing is made from nylon and the screen is made from polyethylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITTLE GIANT
  • SUMP PUMP, SUBMERSIBLE, VARIABLE FLOW RATE, 50/60HZ, HP 1/3, CAST-IRON, EPOXY COATING
  • Item # LGP506158
  • Mfr. Model # 506158
  • EHC: EHC :
  • This submersible, 50/60 Hz sump pump has a screened intake, auto diaphragm switch, and a 10 foot cord. It has a variable flow rate: 46 at 5, 29 at 10, 12.5 at 15, and 29 at 20 feet of head respectively. It includes a 1 1/4 (31.7mm) FNPT reducer bushing and a 3/4 IN GHT garden hose adapter. It is constructed of cast iron with a protective epoxy coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list