!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 34 GPM FLOW RATE AT 10 FT OF HEAD, VORTEX

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 34 GPM FLOW RATE AT 10 FT OF HEAD, VORTEX

ZOELLER

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 34 GPM FLOW RATE AT 10 FT OF HEAD, VORTEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 34 GPM FLOW RATE AT 10 FT OF HEAD, VORTEX

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 34 GPM FLOW RATE AT 10 FT OF HEAD, VORTEX

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CZG5
  • Mfr. Model # N57
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1627
  • Shipping Weight 28.45 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Current9.7 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head34 gpm
  • Flow Rate @ 40 ft of Head0 gpm
  • Hazardous Location ClassNot Rated
  • Liquid Temperature - Maximum130 Degrees F
  • Motor Housing MaterialCast Iron
  • Power SourceCorded Electric
  • Requires Control PanelControl Panel Required
  • Solids Diameter - Maximum1/2 in
  • Switch Electrical ConnectionNo Switch Included
  • Duty CycleContinuous
  • Impeller MaterialCast Iron
  • Manufacturers Warranty Length3 yr
  • Shaft Seal MaterialCarbon/Ceramic
  • Thermal ProtectionManual
  • Overall Height10 1/8 in
  • Cord Length 9 ft
  • Discharge Diameter 1 1/2 in
  • Discharge Standard NPT
  • Flow Rate @ 20 ft of Head 0 gpm
  • For Media Type Effluent Water
  • Horsepower 1/2 hp
  • Feet of Head - Maximum 19 ft
  • Phase Single
  • Rated Voltage 115V AC
  • Shaft Seal Type Single Mechanical
  • Switch Actuation No Switch Included
  • Volute Material Cast Iron
  • Impeller Design Vortex
  • Includes Alarm No Alarm Included
  • NEC Cord Designation SJTW
  • Sump Pit Diameter - Minimum 18 in
  • Body Diameter 10 1/8 in
  • Rotation Speed - Maximum 1,550 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list