Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Rugged all welded 12 gauge construction with flush door design. Includes four 14-gauge steel shelves adjustable on 2-1/2 in. centers. Four 14-gauge steel extra heavy-duty leaf hinges secure doors to eliminate twisting and sagging. 6 in. box style legs wit
Spécifications techniques
ItemStorage Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
Door Handle TypeSwing
For Use Indoors/OutdoorsIndoor Only
Load Capacity per Shelf1,900 lb
MobilityStationary
Number of Shelves4
Overall Height78 in
Cabinet FinishPowder Coated
Number of Doors2
Shelf AdjustabilityAdjustable
Shelf Width34 in
Includes6 in Legs, (4) Adjustable Shelves
Method of ConstructionWelded
Base TypeLegs
Cabinet ColourGrey
Cabinet Storage ComponentsShelves
Door TypeSolid
Frame AssembledAssembled
Lock TypePadlock Hasp
Mounting LocationFreestanding
Overall Depth24 in
Overall Width36 in
Door Opening180 Degrees
Panel Material Thickness12 ga
Shelf Depth20 7/8 in
Door Locking Points3
Leg Height6 in
Shelf Adjustment Increments2 1/4 in
Pays d’origineMexico
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
: $3,227.49
/ each
Droit de manutention écologique:
Droit de manutention écologique
: