!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT75454
  • Mfr. Model # 75454
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 2.77 lbs

Product Details

Flashlight,Lamp Type Polycarbonate,Battery Type NiCd,Batteries Included Yes,Battery Burn Time 1 hrs 15 min. (High), 2 hrs (Medium), 4 hrs (Low),Length 8.85 In.,Diameter 1.62 In.,22,000 (High), 11,000 (Medium, 5,500 (Low) Candle Power,Beam Distance 297 m (High), 210 m (Medium), 148 m (Low),Body Colour Black,Body Material Aluminum,Charging Time 10 hrs.,Cord Type AC, DC,Impact Resistance 1 m,Lamp Life 50,000 hrs.,Light Output 640 Lumens (High), 340 Lumens (Medium), 170 Lumens (Low)

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeSC
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness800 lm
  • Weight with Batteries12.8 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • SeriesStinger
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels155 m, 219 m, 310 m
  • Body Diameter1 1/8 in
  • Grip StyleComfort
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length8 7/8 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant, Waterproof
  • StandardsCEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 310 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX4
  • Special Features Charging Indicator Light
  • Switch Location Head, Tail
  • Application Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 6,000 cd, 12,000 cd, 24,000 cd
  • Brightness Levels 200 lm, 400 lm, 800 lm
  • Includes (2) Smart Charger/Holders, AC & DC Charge Cords, Rechargeable Battery
  • Lens Material Polycarbonate
  • Maximum Run Time 3 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 2.5 hr, 3 hr, 5 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list