!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE SNAGGING WHEEL, 16 GRIT, 7260 RPM, 5 X 2 IN X 5/8"-11, ALUMINUM OXIDE

PORTABLE SNAGGING WHEEL, 16 GRIT, 7260 RPM, 5 X 2 IN X 5/8"-11, ALUMINUM OXIDE

NORTON

PORTABLE SNAGGING WHEEL, 16 GRIT, 7260 RPM, 5 X 2 IN X 5/8"-11, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE SNAGGING WHEEL, 16 GRIT, 7260 RPM, 5 X 2 IN X 5/8"-11, ALUMINUM OXIDE

PORTABLE SNAGGING WHEEL, 16 GRIT, 7260 RPM, 5 X 2 IN X 5/8"-11, ALUMINUM OXIDE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.88 / EACH

EHC: EHC :
Min Qty 5 = $214.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN69078640234
  • Mfr. Model # 69078640234
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Product Details

Grind materials with this aluminum oxide portable snagging wheel that has a maximum of 7,260 RPM with an abrasive type 11 wheel and a bond type of B43. Each wheel measures 5 x 2 inches with a 16 grit and the arbor measures 5/8"-11.

Technical Specs

  • ItemSnagging Wheel
  • Back Thickness3/4 in
  • Connector TypeArbor
  • Overall Diameter5 in
  • Rim Thickness1 in
  • Compatible Tool TypePortable Cup Grinder
  • Wheel HardnessQ
  • Maximum Operating Speed7,260 RPM
  • Bond TypeResin
  • Abrasive Material Aluminum Oxide
  • Connector Size 5/8 in
  • Grit 16
  • Overall Thickness 2 in
  • Primary Material Application 300 Series Stainless, 400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel, Titanium, Super Alloys
  • Specification 57AC16-Q RB
  • Wheel Type Type 11
  • Series Gemini
  • Face Profile 3 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list