!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Overall Diameter
Overall Thickness
Connector Size
Rim Thickness
Back Thickness
Abrasive Material
Grit
Wheel Hardness
Specification
Maximum Operating Speed
Compatible Tool Type

Flaring Cup Grinding Wheels

Flaring cup (type 11) grinding wheels have a narrow grinding face for fast, cool cutting in toolroom and cutter grinding applications.

https://catalogue.grainger.ca/?hybris=true

41 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • HP CUP WHEELS 6"X5/8"-11"A16
  • Item # WLT12A006
  • Mfr. Model # 12A006
  • EHC: EHC :
  • Cup wheel use for rough grinding or snagging work. Supplied with a deeply anchored wrap-around steel hub for maximum safety and long life. 5/8-11 threaded arbor for spin-on mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • HP CUP WHEEL, TYPE 11, 8600 RPM, 5 IN X 5/8"-11
  • Item # WLT12B005
  • Mfr. Model # 12B005
  • EHC: EHC :
  • This type 11 HP cup wheel is intended for rough grinding or snagging work with a deeply anchored wrap-around steel hub for maximum safety and long life. Each wheel has a maximum RPM of 8,600 per minute while the wheel measures five inches and the arbor hole measures 5/8"-11.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • HP CUP WHEELS 5"X5/8"-11"A16
  • Item # WLT12A005
  • Mfr. Model # 12A005
  • EHC: EHC :
  • Cup wheel use for rough grinding or snagging work. Supplied with a deeply anchored wrap-around steel hub for maximum safety and long life. 5/8-11 threaded arbor for spin-on mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • WHEEL FLARE CUP 4/3X1 1/2X1 1/4 1/4
  • Item # NRN30378
  • Mfr. Model # 66243530378
  • EHC: EHC :
  • Tool room flaring cup wheel. 38A White aluminum Oxide. Value-priced for cool, fast tool reconditioning. Ideal for light grinding on all steel tools. Size 4/3 x 1-1/2 x 1-1/4 inches, 1/4 inch rim, 1/2 inch back. Grit 60, Grade J.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • PORTABLE SNAGGING WHEEL, 16 GRIT, 6000 RPM, 6 X 2 IN X 5/8"-11, ALUMINUM OXIDE
  • Item # NRN69078640488
  • Mfr. Model # 69078640488
  • EHC: EHC :
  • This aluminum oxide portable snagging wheel is intended to grind materials with a maximum of 6,000 RPM, an abrasive type 11 wheel and a bond type of B48. Each wheel measures 6 x 2 inches with a 16 grit and the arbor hole measures 5/8"-11.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WALTER SURFACE TECHNOLOGIES
  • HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11
  • Item # WLT12B004
  • Mfr. Model # 12B004
  • EHC: EHC :
  • Grind rough materials with this type 11 HP cup wheel that has a deeply anchored wrap-around steel hub for maximum safety and long life. Each wheel has a maximum RPM of 9,100 per minute while the wheel measures four inches and the arbor hole measures 5/8"-11.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • PORTABLE SNAGGING WHEEL, 16 GRIT, 6000 RPM, 6 X 2 IN X 5/8"-11, ZIRCONIA ALUMINUM
  • Item # NRN69078640487
  • Mfr. Model # 69078640487
  • EHC: EHC :
  • Grind materials with this zirconia aluminum portable snagging wheel that has a maximum of 6,000 RPM with an abrasive type 11 wheel and a bond type of B47. Each wheel measures 6 x 2 inches with a 16 grit and the arbor measures 5/8"-11.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • NORTON
  • WHEEL 4/3X1-1/2X1-1/4 5SG60-JVS T11
  • Item # NRN30415
  • Mfr. Model # 66243530415
  • EHC: EHC :
  • Tool room Flaring cup wheel. 5SG Blue Seeded Gel Ceramic. Max. productivity/versatility design, lower total costs/part. 3-5X more wheel life than AL-OX & 2X faster than convent. Size 4/3 x 1-1/2 x 1-1/4 in., 1/4 in. rim, 1/2 in. back. Grit 60, Grade J.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • PORTABLE SNAGGING WHEEL, 16 GRIT, 6000 RPM, 6 X 2 IN X 5/8"-11, ZIRCONIA ALUMINUM
  • Item # NRN69078640484
  • Mfr. Model # 69078640484
  • EHC: EHC :
  • This zirconia aluminum portable snagging wheel is intended to grind materials with a maximum of 6,000 RPM with an abrasive type 11 wheel and a bond type of B44. Each wheel measures 6 x 2 inches with a 16 grit and the arbor hole measures 5/8"-11.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list