!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES

SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES

MAUDLIN PRODUCTS

SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES

SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES

MAUDLIN PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,650.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NZJ8
  • Mfr. Model # MS-AK
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 1193
  • Shipping Weight 43.4 lbs

Product Details

This slotted shim assortment is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 5 0.001 inch thick, 5 x 0.002 inch thick, 5 x 0.003 inch thick, 5 x 0.004 inch thick, 5 x 0.005 inch thick, 5 x 0.010 inch thick, 5 x 0.015 inch thick, 5 x 0.020 inch thick, 5 x 0.025 inch thick, 5 x 0.050 inch thick, 5 x 0.075 inch thick and more. This grey slotted shim with tab assortment is designed for use with leveling.

Technical Specs

  • ItemSlotted Shim Assortment
  • Trade SizeA, B, C, D
  • Shim Width2 in, 3 in, 4 in, 5 in
  • Slot Width5/8 in, 7/8 in, 1 1/4 in, 1 5/8 in
  • Tab Height1/2 in, 5/8 in, 3/4 in, 1 in
  • Thickness Tolerance+0.001/+0.125 in
  • Width Tolerance+/-0.015 in
  • Material Grade/Class18-8
  • TemperFull Hard, Soft (Annealed)
  • Number of Pieces260
  • System of MeasurementInch
  • Includes(5) 0.001 in Thickness, (5) 0.002 in Thickness, (5) 0.003 in Thickness, (5) 0.004 in Thickness, (5) 0.005 in Thickness, (5) 0.010 in Thickness, (5) 0.015 in Thickness, (5) 0.020 in Thickness, (5) 0.025 in Thickness, (5) 0.050 in Thickness, (5) 0.075 in Thickness, (5) 0.100 in Thickness, (5) 0.125 in Thickness, (5) A, (5) B, (5) C, (5) D
  • Product TypeSlotted Shim with Tab Assortment
  • Slotted Shim Type Tabbed
  • Shim Length 2 in, 3 in, 4 in, 5 in
  • Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in
  • Slot Depth 1 9/32 in, 2 1/8 in, 2 3/4 in, 3 5/8 in
  • Tab Width 1 in, 1 1/2 in, 2 1/4 in, 2 1/2 in
  • Length Tolerance +/- 0.015 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Colour Grey
  • Number of Sizes 13
  • Application Leveling
  • Made in North America Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list