!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Slotted Shim Type
Material
Material Grade/Class
Thickness
Thickness Tolerance
Trade Size
Shim Width
Shim Length
Slot Width
Slot Depth
Temper
Maximum Bolt Size
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Slotted Shims

Slotted shims, also called horseshoe shims, are rectangular, U-shaped shims that slide around a bolt or rod to space components from mounting surfaces and each other. They are commonly used on the mounting bolts of machines or structures that are already installed and need alignment or leveling.

https://catalogue.grainger.ca/?hybris=true

 95  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.1 IN THICK, ⅝ IN SLOT W, 5
  • Item # WWG2NZL2
  • Mfr. Model # MSA100-5
  • EHC: EHC :
  • This tabbed slotted shim 0.1-inch thick, 2 inch length comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.1-inch thick, 2 inch length comes in a five-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.05 IN THICK, ⅝ IN SLOT W, 10 PK
  • Item # WWG2NZK9
  • Mfr. Model # MSA050-10
  • EHC: EHC :
  • This tabbed slotted shim 0.05-inch thick, 2 inch length comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.05-inch thick, 2 inch length comes in a 10-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.05 IN THICK, ⅞ IN SLOT W, 10 PK
  • Item # WWG2NZN4
  • Mfr. Model # MSB050-10
  • EHC: EHC :
  • This tabbed slotted shim 0.05-inch thick, 3 inch length comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.05-inch thick, 3 inch length comes in a 10-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.125 IN THICK, ⅞ IN SLOT W, 5 PK
  • Item # WWG2NZN7
  • Mfr. Model # MSB125-5
  • EHC: EHC :
  • This tabbed slotted shim 0.125-inch thick, 3 inch length comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.125-inch thick, 3 inch length comes in a five-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.125 IN THICK, ⅝ IN SLOT W, 5 PK
  • Item # WWG2NZL3
  • Mfr. Model # MSA125-5
  • EHC: EHC :
  • This tabbed slotted shim 0.125-inch thick, 2 inch length comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.125-inch thick, 2 inch length comes in a five-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.025 IN THICK, ⅝ IN SLOT W, 20
  • Item # WWG2NZK8
  • Mfr. Model # MSA025-20
  • EHC: EHC :
  • This tabbed slotted shim 0.025-inch thick, 2-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.025-inch thick, 2-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.075 IN THICK, ⅞ IN SLOT W, 10
  • Item # WWG2NZN5
  • Mfr. Model # MSB075-10
  • EHC: EHC :
  • This tabbed slotted shim 0.075-inch thick, 3 inch length comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.075-inch thick, 3 inch length comes in a 10-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.01 IN THICK, ⅝ IN SLOT W, 20 PK
  • Item # WWG2NZK5
  • Mfr. Model # MSA010-20
  • EHC: EHC :
  • This tabbed slotted shim 0.01-inch thick, 2-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.01-inch thick, 2-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.01 IN THICK, ⅞ IN SLOT W, 20 PK
  • Item # WWG2NZL9
  • Mfr. Model # MSB010-20
  • EHC: EHC :
  • This tabbed slotted shim 0.01-inch thick, 3-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.01-inch thick, 3-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • APPROVED VENDOR
  • SLOTTED SHIM ASSORTMENT, INCH, TABBED, 18-8 STAINLESS STEEL, 260 PIECES, 13 SIZES
  • Item # GGS36D703
  • Mfr. Model # 36D703
  • EHC: EHC :
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A - 2 In. x 2 In., Temper Full Hard for 302 SS and Annealed for 304 SS, Thickness (In.) 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125, Thickness (mm) 0.025-3.18, Thickness Tolerance +/-0.00008 In. to +/-0.0025 In., Width 2 Ft., Length 2 In., Slot Width 5/8 In., Slot Depth 1-5/16 In., Tab Height 5/8 In., Tab Width 1-1/2 In., Bolt Size 1/4 In. - 5/8 In., Colour Silver Metal

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20
  • Item # WWG2NZK4
  • Mfr. Model # MSA005-20
  • EHC: EHC :
  • This tabbed slotted shim 0.005-inch thick, 2-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.005-inch thick, 2-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.02 IN THICK, ⅞ IN SLOT W, 20 PK
  • Item # WWG2NZN2
  • Mfr. Model # MSB020-20
  • EHC: EHC :
  • This tabbed slotted shim 0.02-inch thick, 3-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.02-inch thick, 3-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.1 IN THICK, ⅞ IN SLOT W, 5
  • Item # WWG2NZN6
  • Mfr. Model # MSB100-5
  • EHC: EHC :
  • This tabbed slotted shim 0.1-inch thick, 3 inch length comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.1-inch thick, 3 inch length comes in a five-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, B TRADE SIZE, 3 IN SHIM L, 3 IN SHIM W, 0.005 IN THICK, ⅞ IN SLOT W, 20
  • Item # WWG2NZL8
  • Mfr. Model # MSB005-20
  • EHC: EHC :
  • This tabbed slotted shim 0.005-inch thick, 3-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.005-inch thick, 3-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.075 IN THICK, ⅝ IN SLOT W, 10
  • Item # WWG2NZL1
  • Mfr. Model # MSA075-10
  • EHC: EHC :
  • This tabbed slotted shim 0.075-inch thick, 2 inch length comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.075-inch thick, 2 inch length comes in a 10-pack and is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
  • MAUDLIN PRODUCTS
  • SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.002 IN THICK, ⅝ IN SLOT W, 20
  • Item # WWG2NZK1
  • Mfr. Model # MSA002-20
  • EHC: EHC :
  • This tabbed slotted shim 0.002-inch thick, 2-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.002-inch thick, 2-inch length, 20 pack is designed for use with used for spacing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1194
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list