!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20

SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20

MAUDLIN PRODUCTS

SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20

SLOTTED SHIM, TABBED, A TRADE SIZE, 2 IN SHIM L, 2 IN SHIM W, 0.005 IN THICK, ⅝ IN SLOT W, 20

MAUDLIN PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.64 / PKG of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NZK4
  • Mfr. Model # MSA005-20
  • UNSPSC # 31231403
  • CATALOGUE PAGE # 1194
  • Shipping Weight 0.11 lbs

Product Details

This tabbed slotted shim 0.005-inch thick, 2-inch length, 20 pack is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5906, ASTM-A-666 material quality. This shim replacement pack 0.005-inch thick, 2-inch length, 20 pack is designed for use with used for spacing.

Technical Specs

  • ItemSlotted Shim
  • Trade SizeA
  • Shim Width2 in
  • Slot Width5/8 in
  • Tab Height1/2 in
  • Thickness Tolerance+/-0.00025 in
  • Width Tolerance+/-0.015 in
  • Material Grade/Class18-8
  • TemperFull Hard
  • Product TypeShim Replacement Packs
  • Minimum Bolt Size1/2 in
  • Rockwell HardnessC35 to C45
  • PropertiesCorrosion Resistant, Rust Resistant
  • Slotted Shim Type Tabbed
  • Shim Length 2 in
  • Thickness 0.005 in
  • Slot Depth 1 9/32 in
  • Tab Width 1 in
  • Length Tolerance +/-0.015 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Colour Silver
  • Application Used for Spacing
  • Material Quality Standards AMS 5906, ASTM-A-666
  • Maximum Bolt Size 9/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list