Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This tabbed slotted shim 0.1-inch thick, 2 inch length comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for AMS 5513, ASTM-A-666 material quality. This shim replacement pack 0.1-inch thick, 2 inch length comes in a five-pack and is designed for use with used for spacing.
Spécifications techniques
ItemSlotted Shim
Trade SizeA
Shim Width2 in
Slot Width5/8 in
Tab Height1/2 in
Thickness Tolerance+/-0.002 in
Width Tolerance+/-0.015 in
Material Grade/Class18-8
TemperSoft (Annealed)
Product TypeShim Replacement Packs
Minimum Bolt Size1/2 in
Rockwell HardnessB80 to B90
PropertiesCorrosion Resistant, Rust Resistant
Slotted Shim TypeTabbed
Shim Length2 in
Thickness0.1 in
Slot Depth1 9/32 in
Tab Width1 in
Length Tolerance+/-0.015 in
MaterialStainless Steel
FinishBright (Uncoated)
ColourSilver
ApplicationUsed for Spacing
Material Quality StandardsAMS 5513, ASTM-A-666
Maximum Bolt Size9/16 in
Pays d’origineUnited States
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
: $58.90
/ pkg.
Droit de manutention écologique:
Droit de manutention écologique
: