!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER HANDLE PRY BAR, CHISEL END, 15 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W

SCREWDRIVER HANDLE PRY BAR, CHISEL END, 15 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W

PROTO

SCREWDRIVER HANDLE PRY BAR, CHISEL END, 15 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER HANDLE PRY BAR, CHISEL END, 15 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W

SCREWDRIVER HANDLE PRY BAR, CHISEL END, 15 IN OVERALL L, 7/16 IN BAR W, 5/8 IN END W

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT2140
  • Mfr. Model # J2140
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 350
  • Shipping Weight 0.95 lbs

Product Details

Impact resistant, extruded acetate handles are four-sided with broad but shallow flutes. Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry). Four-sided handle design helps prevent "roll away" from the work surface and are comfortable and easy to hold.

Technical Specs

  • ItemScrewdriver Handle Pry Bar
  • End StyleChisel
  • Overall Length15 in
  • Bar ShapeRound
  • End Angle StyleOffset
  • Tether ReadyNot Tether Ready
  • Bar MaterialSteel
  • FinishBlack Oxide
  • Handle MaterialExtruded Acetate
  • StandardsASME B107.52
  • Type Pry Bar
  • Bar Width 7/16 in
  • Number of Nail Slots 0
  • Bar Diameter 7/16 in
  • End Width 5/8 in
  • Bar Colour Black
  • Features Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
  • Handle Colour Clear, Yellow
  • Includes Handle Handle Included
  • Weight 0.92 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list