Product ITEM is unavailable. See products from the same category below.
Pry Bars
Pry bars use their body as a lever to shift, align, lift, and pull apart materials. Also known as crowbars, they have claw, chisel, or pointed tips on one or both ends that slide underneath, strike against, or press through parts and workpieces. Shorter bars provide more precise control but less leverage than longer bars. Typical applications for pry bars include opening crates and containers, demolishing flooring and roofing, removing trim and siding, and pulling nails.
This alignment pry bar has a length of 24 inch. The handle is silver. It features fully through hardened steel, heat treated 35-40 hrc. In addition, it is not tether ready.
This alignment pry bar has a length of 24 inch. The handle is silver. It features fully through hardened steel, heat treated 35-40 hrc. In addition, it is not tether ready.
This four-piece pry bar set features an I-beam design, comfort tri-lobe handles, and hammer-ready strike caps. They are made of metal with a chrome finish for added durability and come in an easy-access tray for long-term storage. This set measures 26.57 x 7.87 inches.
This four-piece pry bar set features an I-beam design, comfort tri-lobe handles, and hammer-ready strike caps. They are made of metal with a chrome finish for added durability and come in an easy-access tray for long-term storage. This set measures 26.57 x 7.87 inches.
This screwdriver handle pry bar has a diameter of 7/16 inch and a length of 18 inch. The handle is black. It features bent head. In addition, it is not tether ready.
This screwdriver handle pry bar has a diameter of 7/16 inch and a length of 18 inch. The handle is black. It features bent head. In addition, it is not tether ready.
This 60 x 1.26-inch pinch-point crowbar has a forged and tempered steel construction for added strength and rigidity. The flat surface allows for more control and efficient energy transfer. This industrial-grade crowbar is specially designed for professionals looking for a robust, efficient tool that makes lifting and prying easy work.
This 60 x 1.26-inch pinch-point crowbar has a forged and tempered steel construction for added strength and rigidity. The flat surface allows for more control and efficient energy transfer. This industrial-grade crowbar is specially designed for professionals looking for a robust, efficient tool that makes lifting and prying easy work.
Wonder bar pry bar, 12-3/8 inches. Forged high carbon steel. Heat treated for extra toughness with polished and bevelled cutting edges. Contoured bar is ideal for pulling nails, prying, lifting, scraping. Bevelled nail slot both ends. Blade width, 1-3/4 inches.
Wonder bar pry bar, 12-3/8 inches. Forged high carbon steel. Heat treated for extra toughness with polished and bevelled cutting edges. Contoured bar is ideal for pulling nails, prying, lifting, scraping. Bevelled nail slot both ends. Blade width, 1-3/4 inches.
This alignment pry bar has a length of 18 inch. The handle is silver. It features fully through hardened steel, heat treated 35-40 hrc. In addition, it is not tether ready.
This alignment pry bar has a length of 18 inch. The handle is silver. It features fully through hardened steel, heat treated 35-40 hrc. In addition, it is not tether ready.
This blue crowbar is designed for heavy-duty use with its strong, carbon steel construction and chisel point tapered at one end. It measures 60 x 1.8 inches with a 1.8-inch diameter, and weighs 16 pounds.
This blue crowbar is designed for heavy-duty use with its strong, carbon steel construction and chisel point tapered at one end. It measures 60 x 1.8 inches with a 1.8-inch diameter, and weighs 16 pounds.
Forged Hexagonal steel ripping bar, 3/4 x 36 inches. High carbon steel for extra strength. Chisel end bevelled. Claw and chisel end polished, claw slotted.
Forged Hexagonal steel ripping bar, 3/4 x 36 inches. High carbon steel for extra strength. Chisel end bevelled. Claw and chisel end polished, claw slotted.
This screwdriver handle pry bar has a diameter of ⅜ inch and a length of 12 inch. The handle is black. It features bent head. In addition, it is not tether ready.
This screwdriver handle pry bar has a diameter of ⅜ inch and a length of 12 inch. The handle is black. It features bent head. In addition, it is not tether ready.
This alignment pry bar has a diameter of ⅝ inch and a length of 18 inch, plus it weighs 1.23 pounds. The handle is black. It features prevent rust corrosion and meets the standards for ASME B107.52. In addition, it has a black oxide finish, and is not tether ready.
This alignment pry bar has a diameter of ⅝ inch and a length of 18 inch, plus it weighs 1.23 pounds. The handle is black. It features prevent rust corrosion and meets the standards for ASME B107.52. In addition, it has a black oxide finish, and is not tether ready.
This pry bar set has a length of 12 inch, 16 inch, 18 inch, 24 inch. It meets the standards for ASME B107.52. This pry bar set includes four pieces, 12 inch and 16 inch rolling head pry bars, 18 inch and 24 inch line up pry bars.
This pry bar set has a length of 12 inch, 16 inch, 18 inch, 24 inch. It meets the standards for ASME B107.52. This pry bar set includes four pieces, 12 inch and 16 inch rolling head pry bars, 18 inch and 24 inch line up pry bars.
This 36 x 3/4-inch hexagonal wrecking bar is made of forged and tempered steel with baked enamel for increased rigidity and strength. Its design features a claw on the gooseneck end, providing more leverage, and a nail puller on the other end. This wrecking bar is ideal for use with small construction projects.
This 36 x 3/4-inch hexagonal wrecking bar is made of forged and tempered steel with baked enamel for increased rigidity and strength. Its design features a claw on the gooseneck end, providing more leverage, and a nail puller on the other end. This wrecking bar is ideal for use with small construction projects.
All steel construction ensures long life. Features a sharper pry bend to give end-user more leverage. Powder coated finish. Ideal for prying forms and other embedded objects.
All steel construction ensures long life. Features a sharper pry bend to give end-user more leverage. Powder coated finish. Ideal for prying forms and other embedded objects.
This 60 x 1 1/4-inch wedge-point crowbar is made of forged and tempered steel, ideal for landscaping or construction jobs requiring maximum strength for breaking up hard surfaces such as asphalt, rock, or concrete. It is also useful for digging holes.
This 60 x 1 1/4-inch wedge-point crowbar is made of forged and tempered steel, ideal for landscaping or construction jobs requiring maximum strength for breaking up hard surfaces such as asphalt, rock, or concrete. It is also useful for digging holes.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.