!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4 PIECE PRY BAR SET W TRAY, 26.57 X 7.87 IN, METAL/CHROME

4 PIECE PRY BAR SET W TRAY, 26.57 X 7.87 IN, METAL/CHROME

MILWAUKEE

4 PIECE PRY BAR SET W TRAY, 26.57 X 7.87 IN, METAL/CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4 PIECE PRY BAR SET W TRAY, 26.57 X 7.87 IN, METAL/CHROME

4 PIECE PRY BAR SET W TRAY, 26.57 X 7.87 IN, METAL/CHROME

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9214
  • Mfr. Model # 48-22-9214
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

This four-piece pry bar set features an I-beam design, comfort tri-lobe handles, and hammer-ready strike caps. They are made of metal with a chrome finish for added durability and come in an easy-access tray for long-term storage. This set measures 26.57 x 7.87 inches.

Technical Specs

  • ItemPry Bar Set
  • Bars Included12 in Pry Bar, 18 in Pry Bar, 24 in Pry Bar, 8 in Pry Bar
  • End StyleWedge
  • End Width7 7/8 in
  • Bar MaterialSteel
  • Storage Container TypeTray
  • FinishChrome-Plated
  • Includes HandleHandle Included
  • Set Type Pry Bar Set
  • Number of Pieces 4
  • Bar Width 1/2 in, 3/4 in, 1 1/4 in
  • Overall Length 8 in, 12 in, 18 in, 24 in
  • End Angle Style Offset
  • Features Comfortable Tri-Lobe Handles, Easy-Access Storage Tray, Hammer Ready Strike Cap
  • Handle Material Plastic
  • Weight 5 lb
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list