!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 5 1/2 IN OVERALL LENGTH, PLASTIC, BLUE

SAFETY CUTTER, 5 1/2 IN OVERALL LENGTH, PLASTIC, BLUE

PACIFIC HANDY CUTTER, INC

SAFETY CUTTER, 5 1/2 IN OVERALL LENGTH, PLASTIC, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, 5 1/2 IN OVERALL LENGTH, PLASTIC, BLUE

SAFETY CUTTER, 5 1/2 IN OVERALL LENGTH, PLASTIC, BLUE

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.17 / each

EHC: EHC :
Min Qty 13 = $379.21

Compliance and Restrictions

  • None

This product must be purchased in quantities of 13 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCS7HLC
  • Mfr. Model # S7HLC
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.313 lbs

Product Details

This safety cutter has a width of 1½ inch, and a length of 5½ inch. The plastic handle is blue with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety cutter is designed for: multipurpose use, plastic, twine and includes metal guard, safety point blade blades, and one blade.

Technical Specs

  • ItemSafety Cutter
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedSafety Point Blade
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length5 1/2 in
  • Manufacturer Model Number of Included BladeSP-017
  • ApplicationMultipurpose
  • Blade Positions3
  • IncludesMetal Guard
  • Package Quantity1
  • Blade Material Steel
  • Number of Blades Stored 5
  • Handle Colour Blue
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Plastic, Twine
  • Overall Thickness 19 mm
  • Overall Width 1 1/2 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Retractable
  • For Cutting Plastic For Cutting Plastic
  • Knife Type Retractable Safety Cutter
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list