!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, MEN'S/STEEL TOE/CSA, BLACK, SIZE 12/16 IN H, PVC/STEEL

SAFETY BOOTS, MEN'S/STEEL TOE/CSA, BLACK, SIZE 12/16 IN H, PVC/STEEL

BATA

SAFETY BOOTS, MEN'S/STEEL TOE/CSA, BLACK, SIZE 12/16 IN H, PVC/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, MEN'S/STEEL TOE/CSA, BLACK, SIZE 12/16 IN H, PVC/STEEL

SAFETY BOOTS, MEN'S/STEEL TOE/CSA, BLACK, SIZE 12/16 IN H, PVC/STEEL

BATA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA86622120
  • Mfr. Model # 8662200.12
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 953
  • Shipping Weight 6.9 lbs

Product Details

These men's safety boots are made with economy polyvinyl chloride, have steel toe protection and a lug sole pattern. These black, 16 inch high, size 12 boots have a cleated outsole with a steel shank and midsole. CSA Z195 and CSA Green Patch approved.

Technical Specs

  • ItemWork Boots
  • GenderMen's
  • Footwear Sole PatternLug
  • WaterproofYes
  • StandardsASTM F2413-05, CSA Z195
  • CSA Footwear StandardCSA Z195
  • Height16 in
  • Outsole MaterialCleated
  • Shank MaterialSteel
  • Toe Type Steel
  • Size 12
  • Puncture Resistant Insole Yes
  • Boot Height 16 in
  • ASTM Standards Met ASTM F2413-05
  • Colour Black
  • Midsole Material Steel
  • Resists Puncture
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list