!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BUSHWHACKER BOOTS, SIZE 10, RUBBER/COTTON CANVAS/STEEL TOE, 15 IN H, CSA/ASTM

MEN'S BUSHWHACKER BOOTS, SIZE 10, RUBBER/COTTON CANVAS/STEEL TOE, 15 IN H, CSA/ASTM

VIKING

MEN'S BUSHWHACKER BOOTS, SIZE 10, RUBBER/COTTON CANVAS/STEEL TOE, 15 IN H, CSA/ASTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BUSHWHACKER BOOTS, SIZE 10, RUBBER/COTTON CANVAS/STEEL TOE, 15 IN H, CSA/ASTM

MEN'S BUSHWHACKER BOOTS, SIZE 10, RUBBER/COTTON CANVAS/STEEL TOE, 15 IN H, CSA/ASTM

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW58-1100
  • Mfr. Model # VW58-1-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

These Bushwhacker men's size 10 chainsaw boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil-resistant and meet CSA/ASTM standards. The 18kV electric shock-resistant boots have a 15-inch height, NBR lug sole, steel toe/plate, and an air-cushioned heel with Achilles tendon/metatarsal protection.

Technical Specs

  • ItemBushwhacker Boots
  • Footwear ApplicationProfessional Arborist, Harvesters, Log Quality Inspectors, Seeders and Planters, Construction
  • Size10
  • Footwear Sole PatternLug
  • Metatarsal GuardYes
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • WaterproofYes
  • Footwear ClosurePull-On
  • ASTM Standards MetElectrical Hazard (EH), Metatarsal (MT 75)
  • Style NumberVW58-1
  • Footwear ShankYes
  • Height15 in
  • Midsole MaterialSteel
  • ResistsAbrasion, Chemical, Oil
  • Upper MaterialRubber
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Nylon, Rubber, SBR Blended NR
  • Insulated No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant Yes
  • Boot Height 15 in
  • Standards CSA Z195-14, ASTM F2413-11, EN ISO 17249: 2013, CSA Omega - Electric Shock Resistant 18kV
  • CSA Footwear Standard CSA Z195-14 Grade 1
  • Colour Black, Orange
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material NBR
  • Shank Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list