!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S TIMBERWOLF BOOTS, SZ 10, RUBBER/CANVAS/STEEL TOE, 12 IN H, CSA/ASTM, ICE STUDS

MEN'S TIMBERWOLF BOOTS, SZ 10, RUBBER/CANVAS/STEEL TOE, 12 IN H, CSA/ASTM, ICE STUDS

VIKING

MEN'S TIMBERWOLF BOOTS, SZ 10, RUBBER/CANVAS/STEEL TOE, 12 IN H, CSA/ASTM, ICE STUDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S TIMBERWOLF BOOTS, SZ 10, RUBBER/CANVAS/STEEL TOE, 12 IN H, CSA/ASTM, ICE STUDS

MEN'S TIMBERWOLF BOOTS, SZ 10, RUBBER/CANVAS/STEEL TOE, 12 IN H, CSA/ASTM, ICE STUDS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW68-1-10
  • Mfr. Model # VW68-1-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Timberwolf men's size 10 chainsaw boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil-resistant and meet CSA/ASTM standards. The 18kV electric shock-resistant boots have an NBR lug sole, Achilles tendon/ankle protection, 12-inch height, and steel toe/plate. They are compatible with ice studs.

Technical Specs

  • ItemTimberwolf Boots
  • Footwear ApplicationProfessional Arborist, Harvesters, Log Quality Inspectors, Seeders and Planters, Plant Maintenance Managers
  • Size10
  • Footwear Sole PatternLug
  • Metatarsal GuardYes
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • WaterproofNo
  • Footwear ClosureLaces
  • ASTM Standards MetElectrical Hazard (EH), Impact (I/75)
  • Style NumberVW68
  • Footwear ShankYes
  • Height12 in
  • Midsole MaterialSteel
  • ResistsAbrasion, Chemical, High Impact, Oil
  • Upper MaterialRubber
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Cotton, NBR, Rubber, SBR Blended NR
  • Insulated Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant Yes
  • Boot Height 12 in
  • Standards CSA Z195-14 Chainsaw Cut Protection Class 3, EN ISO 17249:2013, ASTM F2413-11, Exceeds 305000 Flex Rating
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Colour Black, Orange
  • For Outdoor Traction Yes
  • Insulation Type Cotton Canvas
  • Outsole Material Nitrile Rubber
  • Shank Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list