!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC BOOT DRYER, 120V/36W, 10¼ IN LENGTH, BLACK, SINGLE-PHASE, 10½ X 9 X 2 IN

ELECTRIC BOOT DRYER, 120V/36W, 10¼ IN LENGTH, BLACK, SINGLE-PHASE, 10½ X 9 X 2 IN

PEET DRYER

ELECTRIC BOOT DRYER, 120V/36W, 10¼ IN LENGTH, BLACK, SINGLE-PHASE, 10½ X 9 X 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC BOOT DRYER, 120V/36W, 10¼ IN LENGTH, BLACK, SINGLE-PHASE, 10½ X 9 X 2 IN

ELECTRIC BOOT DRYER, 120V/36W, 10¼ IN LENGTH, BLACK, SINGLE-PHASE, 10½ X 9 X 2 IN

PEET DRYER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3MYT4
  • Mfr. Model # M97-12FSB
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.88 lbs

Product Details

This electric boot dryer comes in black and operates at 120V/36W. It measures 10½ length x 9 width x 2 inches height and has a 10¼-inch tube length. The single-phase dryer features a thermal convection drying process. It includes one pair of foot pieces.

Technical Specs

  • ItemBoot Dryer
  • Overall Dimensions10-1/2 in L x 9 in W x 2 in H
  • ColourBlack
  • Voltage120 V
  • Includes1 Pair Foot Pieces
  • Width9 in
  • For Use With Boots
  • Tube Length 10 1/4 in
  • Features Thermal Convenction Drying Process
  • Wattage 36 W
  • Length 10 1/2 in
  • Height 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list