ROUND NOSE PLIER, 1¼ IN MAX JAW OPENING, 5 IN OVERALL L, 1 IN JAW L, ⅛ IN TIP W, SERRATED
ROUND NOSE PLIER, 1¼ IN MAX JAW OPENING, 5 IN OVERALL L, 1 IN JAW L, ⅛ IN TIP W, SERRATED
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This round nose pliers has a length of 5 inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
Technical Specs
Item Round Nose Pliers
Jaw Length 1 in
Maximum Jaw Opening 1 1/4 in
Non-Sparking Not Non-Sparking
ESD-Safe Not ESD Safe
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Bend 0 Degrees
Jaw Texture Serrated
Plier Material Steel
Tip Width 1/8 in
Plier Type Round Nose Pliers
Overall Length 5 in
Tether Ready Not Tether Ready
Insulated Not Insulated
Voltage Rating Not Rated
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Opening Type Spring Return
Joint Type Solid
Standards ASME B107.500
Country of Origin China
(subject to change)
Alternate Products
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.72
/ each
EXCELTA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.74
/ each