!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

EXCELTA

LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

LONG NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH

EXCELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NF05
  • Mfr. Model # 2843
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemLong-Nose Pliers
  • Jaw Length1 3/8 in
  • Overall Length5 3/4 in
  • Grip StyleStandard Cushion
  • Non-SparkingNot Non-Sparking
  • ESD-SafeESD Safe
  • ApplicationComponent Lead Forming
  • Handle ColourTeal
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Bend0 Degrees
  • Jaw TextureSmooth
  • Joint TypeSolid
  • Plier MaterialSteel
  • Steel TypeStainless Steel
  • Tip Width1/2 in
  • Plier Type Round Nose Pliers
  • Jaw Width 3/8 in
  • Maximum Jaw Opening 1/2 in
  • Tether Ready Not Tether Ready
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Opening Type Spring Return
  • Jaw Thickness 1/4 in
  • Nose Shape Round
  • Standards ESD Safety Standards
  • Surface Resistivity 1,010 ohm
  • Weight 4 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories