Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This ANSI/ASME-certified, class 1000, 1/8-inch, round cap has an NPTF female connection type. It is used in general-purpose pipe connection applications. This product's working temperature is -60 Degrees F to 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass (black-zinc plated) for good corrosion resistance.
Spécifications techniques
ItemRound Cap
Specific Fitting ShapeRound Cap
Pipe Fitting MaterialBrass
ClassClass 1000
Outside Diameter5/8 in
Maximum Operating Pressure1,000 psi
Plug Drive Style23/64 in in Hex
Includes SealSeal Not Included
ColourBlack
Basic Fitting ShapeCap
Low Lead Compliance LevelNot Compliant
Nominal Pipe Size1/8 in
Finish/CoatingZinc-Plated
Fitting Connection TypeFemale NPTF
Overall Length1/2 in
Max. Steam Pressure850 psi
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
MagneticNot Magnetic
StandardsASME B1.20.1, ASME B31.3
Hex Size9/16 in
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca