!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TILT TRUCK, 2300 LBS, BLACK, 81-1/4 X 46-3/4 X 50 IN, HIGH-DENSITY POLYETHYLENE

TILT TRUCK, 2300 LBS, BLACK, 81-1/4 X 46-3/4 X 50 IN, HIGH-DENSITY POLYETHYLENE

RUBBERMAID

TILT TRUCK, 2300 LBS, BLACK, 81-1/4 X 46-3/4 X 50 IN, HIGH-DENSITY POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT TRUCK, 2300 LBS, BLACK, 81-1/4 X 46-3/4 X 50 IN, HIGH-DENSITY POLYETHYLENE

TILT TRUCK, 2300 LBS, BLACK, 81-1/4 X 46-3/4 X 50 IN, HIGH-DENSITY POLYETHYLENE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,049.71 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1036BLA
  • Mfr. Model # FG103600BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 238.5 lbs

Product Details

This black-coloured high-density polyethylene tilt truck has a load capacity of 2300 pounds. It measures 81-1/4 length x 46-3/4 width x 50 inches in height. This utility tilt truck has a constant force design to allow even, controlled dumping by one person. Its smooth plastic surface is easy to clean and resists denting, chipping, and peeling.

Technical Specs

  • ItemRotomolded Plastic Tilt Truck
  • Cubic Yard Capacity2 cu yd
  • Overall Length81 1/4 in
  • Overall Height50 in
  • Frame MaterialSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel TypeSwivel
  • Caster Wheel Dia.4 in
  • Axle-Mounted Wheel Dia.12 in
  • Container LegendNone
  • Handle Height39 in
  • Quiet Performance FeaturesQuiet Casters Reduce Noise
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 54 cu ft
  • Load Capacity 2,300 lb
  • Overall Width 46 3/4 in
  • Container Material Plastic
  • Colour Black
  • Mobility Option Forklift Capable, Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Rubber
  • Axle-Mounted Wheel/Tread Material Rubber
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
  • Includes Steel Side Rails
  • Container Height 50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list