!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY

RUBBERMAID

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,090.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1025-42
  • Mfr. Model # FG102542BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Product Details

This forkliftable plastic tilt truck measures 43 inch width x 50 1/4 inch height x 80 1/2 inch length, and is black. It includes welded fork pockets and it is made out of steel. In addition, it has a 1,500-pound load capacity, and has no handle.

Technical Specs

  • ItemForkliftable Plastic Tilt Truck
  • Cubic Yard Capacity1.5 cu yd
  • Overall Length80 1/2 in
  • Overall Height50 1/4 in
  • Frame MaterialSteel
  • Handle TypeNo Handle
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel TypeSwivel
  • Caster Wheel Dia.4 in
  • Axle-Mounted Wheel Dia.12 in
  • Container LegendNone
  • Handle Height39 1/4 in
  • Optional LidMfr. No. 1027
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 40.5 cu ft
  • Load Capacity 1,500 lb
  • Overall Width 43 in
  • Container Material Plastic
  • Colour Black
  • Mobility Option Forklift Capable, Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Rubber
  • Axle-Mounted Wheel/Tread Material Rubber
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
  • Includes Welded Fork Pockets
  • Container Height 49 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list