ABSORBENT ROLL, 20 GAL, 15 X 18 IN PERFORATED SIZE, CASE, BLACK/RED/YELLOW
ABSORBENT ROLL, 20 GAL, 15 X 18 IN PERFORATED SIZE, CASE, BLACK/RED/YELLOW
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This BrightSorb series absorbent roll is made of polypropylene and is black/red/yellow. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features fire-resistance. It has 20 gallons absorbed per package and is designed for use with chemical and in the following applications: industrial. It measures 1,800 inch length x 15 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Harsh Chemicals
Volume Absorbed per Pkg. 20 gal
Number of Layers 2-ply
Perforated Size 15 in x 18 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 15 in
Width 15 in
Colour Black, Red, Yellow
Specialized Applications Industrial
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Product Type Sorbent Roll
For Use With Chemical or Metal Type Chemical
Material Polypropylene
Perforated Yes
Perforation Along Length 18 in
Dimpled Yes
Coverstock Material Spunbond
Roll Length 300 ft
Length 1,800 in
Static Dissipative No
Printed Message Caution
Series BrightSorb
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$857.39
/ BALE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$607.88
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.77
/ BOX