SORBENT ROLL, UNIVERSAL, YELLOW, 19 IN X 115 FT, BALE 2
SORBENT ROLL, UNIVERSAL, YELLOW, 19 IN X 115 FT, BALE 2
CAN-ROSS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Control oil spills and hydrocarbon-based liquids with this yellow universal sorbent pad repels water. Each bale includes two pads measuring 19 x 115 feet each.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Acids, Bodily Fluids, Caustics, Formaldehyde, Fuels, Lyes, Poisons, Solvents
Material Polypropylene
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Bag
Length 115 ft
Diameter 14 in
Flame Resistant No
Static Dissipative No
Foot Traffic No
Colour Yellow
Specialized Applications Chemical Industry, Healthcare, Industrial, MRO, Oil and Gas
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Roll
Volume Absorbed per Pkg. 34.8 gal
Perforated No
Dimpled Yes
Coverstock Material Fine Fibre
Number of Pads 200
Width 19 in
Neutralizing No
Floating No
UV Resistant No
Wringable Not Wringable
Printed Message No Message
Series MRO Plus
Adhesive Backing No
Country of Origin Canada
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.30
/ ROLL
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$857.39
/ BALE