RING TERMINAL, BARE, 5/16 IN STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
RING TERMINAL, BARE, 5/16 IN STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ring Terminal, Insulation Type Noninsulated, Wire Range 12 to 10 AWG, Stud Size 5/16 In., Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 1.06 In., Seam Brazed, Connection Material Copper, Standards UL/cUL E96029, CSA, Connection Type Crimp
Technical Specs
- ItemRing Terminal
- Insulation CoverageNone
- Maximum Operating Temperature302 Degrees F
- Minimum Wire Size12 AWG
- Termination StyleCrimp
- Contact FinishTin
- StandardsUL/cUL Listed E96029
- Barrel Length0.24 in
- Barrel SizeStandard
- Compatible with Product TypeInsulated Stranded Copper Cable
- Insulation TypeNon-Insulated
- Overall Length1.06 in
- Seam StyleBrazed
- Stud Size5/16 in
- Tongue Length0.83 in
- Insulation Colour Bare
- Insulation Material None
- Maximum Voltage 600V
- Maximum Wire Size 10 AWG
- Tongue Width 0.59 in
- Contact Material Copper
- Barrel Inside Diameter 0.13 in
- Barrel Outside Diameter 0.22 in
- Barrel Style Crimp
- Hole Diameter 0.33 in
- Minimum Operating Temperature 300 Degrees F
- RoHS Compliant Yes
- Strip Length 3/8 in
- Terminal Shape Ring Terminal
- Tongue Thickness 0.04 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.62
/ PACKAGE
-
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.25
/ PACKAGE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.02
/ EACH