!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Insulation Type
Insulation Material
Maximum Wire Size
Minimum Wire Size
Tongue Width
Maximum Voltage
Maximum Operating Temperature
Contact Material
Contact Finish
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Ring Terminals

Ring terminals fasten around bolts or threaded connection posts to create semipermanent connections between wires and circuit points. Also known as ring connectors, they connect power or ground wires to post-type connections in high-vibration applications, such as automobiles, airplanes, and industrial equipment. They have a barrel-shaped body where the stripped conductors fit into. Conductors are either crimped or soldered in the barrel and have a round, tongue-style terminal that's flat and has mounting holes for fastening to connection points.

https://catalogue.grainger.ca/?hybris=true

 566  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • TERMINAL RING 16-14 100/PK
  • Item # GRO83-2304
  • Mfr. Model # 83-2304
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • RING TERMINAL, HEAT SHRINK (POLYOLEFIN), BLUE, ⅜ IN STUD SIZE, 25 PK
  • Item # GGE5WHH7
  • Mfr. Model # 5WHH7
  • EHC: EHC :
  • Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size 3/8 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.476 In., Seam Brazed, Connection Material Copper, Standards UL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
  • Item # GGE4FRG6
  • Mfr. Model # 4FRG6
  • EHC: EHC :
  • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Colour Code Bare, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 257 Degrees F, Max. Voltage 600 VAC, Overall Length 0.748 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • RING TERMINAL, VINYL, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
  • Item # GGE4FRH8
  • Mfr. Model # 4FRH8
  • EHC: EHC :
  • Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.024 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • PICO
  • RING TERMINALS, 600 V, 16-14 GA, STUD SZ 1/4 IN, BLUE, 4 1/64 IN L, VINYL/COPPER, PK 50
  • Item # PIC1806-15
  • Mfr. Model # 1806-15
  • EHC: EHC :
  • These ring terminals are designed for a 16- to 14-gauge wire and fit a 1/4-inch stud. They have a blue flared vinyl insulation and a copper alloy 110 connection with a butted seam. These 600-volt ring terminals are 4 1/64 inches long and can withstand temperatures up to 75 Degrees C. They meet CSA standards and come in a pack of 50.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • RING TERMINAL, VINYL, BLUE, #10 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
  • Item # GGE4FRH7
  • Mfr. Model # 4FRH7
  • EHC: EHC :
  • Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.898 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • TERMINAL RING 16-14GA 3/8IN 15/PK
  • Item # GRO84-2308
  • Mfr. Model # 84-2308
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • RING TERMINAL, VINYL, RED, ⅜ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 25 PK
  • Item # GGE5WHA6
  • Mfr. Model # 5WHA6
  • EHC: EHC :
  • This ring terminal has an operating temperature of 221 Degrees F. It measures 1.5 inch L. This ring terminal meets the standards for UL/cUL E96029. It has a tin finish, and has 8 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • TERMINAL RING 22-16GA 5/16IN 15/PK
  • Item # GRO84-2108
  • Mfr. Model # 84-2108
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • RING HEAT SHRINK 14-16GA 15/PK
  • Item # GRO84-2410
  • Mfr. Model # 84-2410
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, PK 50
  • Item # GGE5WHG5
  • Mfr. Model # 5WHG5
  • EHC: EHC :
  • Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.024 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • RING TERMINAL, BARE, ⅜ IN STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
  • Item # GGE24C844
  • Mfr. Model # 24C844
  • EHC: EHC :
  • Ring Terminal, Insulation Type Noninsulated, Wire Range 12 to 10 AWG, Stud Size 3/8 In., Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 1.06 In., Seam Brazed, Connection Material Copper, Standards UL/cUL E96029, CSA, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list