RING TERMINAL, HEAT SHRINK (POLYOLEFIN), BLUE, ⅜ IN STUD SIZE, 25 PK
				RING TERMINAL, HEAT SHRINK (POLYOLEFIN), BLUE, ⅜ IN STUD SIZE, 25 PK
				
				
					
					POWER FIRST
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size 3/8 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.476 In., Seam Brazed, Connection Material Copper, Standards UL
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemRing Terminal
 
						
					
				
					
						
							- Insulation CoveragePartial Coverage
 
						
					
				
					
						
							- Maximum Operating Temperature221  Degrees F
 
						
					
				
					
						
							- Minimum Wire Size16 AWG
 
						
					
				
					
						
							- Termination StyleCrimp
 
						
					
				
					
						
							- Contact FinishTin
 
						
					
				
					
						
							- UL 94 Flammability RatingHB
 
						
					
				
					
						
							- Barrel SizeStandard
 
						
					
				
					
						
							- Compatible with Product TypeInsulated Stranded Copper Cable
 
						
					
				
					
						
							- Insulation TypeHeat Shrink
 
						
					
				
					
						
							- Overall Length1.48 in
 
						
					
				
					
						
							- Seam StyleBrazed
 
						
					
				
					
						
							- Stud Size3/8 in
 
						
					
				
					
						
							- Tongue Thickness0.03 in
 
						
					
				
			
			
			
				
					
						
							- Insulation Colour Blue
 
						
					
				
					
						
							- Insulation Material Polyolefin
 
						
					
				
					
						
							- Maximum Voltage 600V
 
						
					
				
					
						
							- Maximum Wire Size 14 AWG
 
						
					
				
					
						
							- Tongue Width 0.54 in
 
						
					
				
					
						
							- Contact Material Copper
 
						
					
				
					
						
							- Standards UL/cUL Listed E96029
 
						
					
				
					
						
							- Barrel Style Heat Shink Tubing Water Resistant
 
						
					
				
					
						
							- Hole Diameter 0.41 in
 
						
					
				
					
						
							- Minimum Operating Temperature 221 Degrees F
 
						
					
				
					
						
							- RoHS Compliant Yes
 
						
					
				
					
						
							- Strip Length 1/4 in
 
						
					
				
					
						
							- Terminal Shape Ring Terminal
 
						
					
				
				
                    - Country of Origin Taiwan
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
3M
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $76.56 
	
	
		
		 / BOX