RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 25 PK
RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 25 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This ring terminal has an operating temperature range of 257 Degrees F to 302 Degrees F. It measures 0.94 inch L. This ring terminal meets the standards for UL/cUL E96029. It has a tin finish, and has 8 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 8 AWG
Termination Style Crimp
Contact Finish Tin
Standards UL/cUL Listed E96029
Barrel Length 0.34 in
Barrel Size Standard
Compatible with Product Type Insulated Stranded Copper Cable
Insulation Type Non-Insulated
Overall Length 0.94 in
Seam Style Brazed
Stud Size 1/4 in
Tongue Length 0.6 in
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Maximum Wire Size 8 AWG
Tongue Width 0.47 in
Contact Material Copper
Barrel Inside Diameter 0.18 in
Barrel Outside Diameter 0.28 in
Barrel Style Crimp
Hole Diameter 0.25 in
Minimum Operating Temperature 257 Degrees F
RoHS Compliant Yes
Strip Length 1/2 in
Terminal Shape Ring Terminal
Tongue Thickness 0.47 in
Country of Origin Taiwan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.47
/ EACH
BURNDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.01
/ PACKAGE
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.96
/ PACKAGE
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.03
/ PACKAGE
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.06
/ PACKAGE