RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 200 PK 
				RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 200 PK 
				
				
					
					PANDUIT 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 1.14 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 8 AWG minimum wire size to 8 AWG maximum wire size.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Ring Terminal  
						
					
				
					
						
							Insulation Coverage None  
						
					
				
					
						
							Maximum Operating Temperature 302  Degrees F  
						
					
				
					
						
							Minimum Wire Size 8 AWG  
						
					
				
					
						
							Termination Style Crimp  
						
					
				
					
						
							Contact Finish Tin  
						
					
				
					
						
							Standards CSA C22.2 No. 65, UL 486A, UL 486B  
						
					
				
					
						
							Barrel Outside Diameter 0.27 in  
						
					
				
					
						
							Barrel Style Serrated Barrel  
						
					
				
					
						
							Insulation Type Non-Insulated  
						
					
				
					
						
							Overall Length 1.14 in  
						
					
				
					
						
							Strip Length 3/8 in  
						
					
				
					
						
							Terminal Shape Ring Terminal  
						
					
				
			 
			
			
				
					
						
							Insulation Colour  Bare  
						
					
				
					
						
							Insulation Material  None  
						
					
				
					
						
							Maximum Voltage  2,000V  
						
					
				
					
						
							Maximum Wire Size  8 AWG  
						
					
				
					
						
							Tongue Width  0.47 in  
						
					
				
					
						
							Contact Material  Copper  
						
					
				
					
						
							Barrel Inside Diameter  0.19 in  
						
					
				
					
						
							Barrel Size  Standard  
						
					
				
					
						
							Hole Diameter  0.27 in  
						
					
				
					
						
							Minimum Operating Temperature  302 Degrees F  
						
					
				
					
						
							Seam Style  Brazed  
						
					
				
					
						
							Stud Size  1/4 in  
						
					
				
					
						
							Tongue Thickness  0.04 in  
						
					
				
				
                    Country of Origin  Mexico
                                (subject to change)