RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 25 PK
RING TERMINAL, BARE, ¼ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 25 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 1.14 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 8 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 8 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA C22.2 No. 65, UL 486A, UL 486B
Barrel Outside Diameter 0.27 in
Barrel Style Serrated Barrel
Insulation Type Non-Insulated
Overall Length 1.14 in
Strip Length 3/8 in
Terminal Shape Ring Terminal
Insulation Colour Bare
Insulation Material None
Maximum Voltage 2,000V
Maximum Wire Size 8 AWG
Tongue Width 0.47 in
Contact Material Copper
Barrel Inside Diameter 0.19 in
Barrel Size Standard
Hole Diameter 0.27 in
Minimum Operating Temperature 302 Degrees F
Seam Style Brazed
Stud Size 1/4 in
Tongue Thickness 0.04 in