RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L
RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 46 series retaining ring pliers has a length of 5½ inch, plus it weighs 85 g. The handle is black. It features non-slip tips and meets the standards for DIN 5254 A. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type External
Grip Style Standard Cushion
Tip Diameter 0.035 in
For Minimum Shaft Diameter 3 mm
Jaw Opening Type Spring Return
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With External Circlips
Handle Colour Black
Series 46
Steel Type Chrome Vanadium Steel
Weight 85 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 5 1/2 in
Tip Angle 0 Degrees
For Maximum Shaft Diameter 10 mm
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Atramentized (Phosphate Coat)
Grip Material Plastic
Plier Material Steel
Standards DIN 5254 A
Tip Shape Round
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.13
/ EACH
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.66
/ EACH