Product ITEM is unavailable. See products from the same category below.
Retaining-Ring Pliers & Sets
Retaining-ring pliers install and remove snap rings that fit into a bore or onto a shaft and hold components in place. Also known as circlip pliers, their tips provide a firm grip on the rings to prevent them from flying off. Each pair of pliers adjusts its jaws to accommodate rings within a set diameter range. Retaining-ring pliers are commonly used to place rings on actuators, gear assemblies, motor shafts, and other machinery.
This retaining ring plier set has a length of 6 inch, 9 inch. The handle is black. In addition, it is non-sparking, with a deluxe cushion grip. This retaining ring plier set includes carrying case.
This retaining ring plier set has a length of 6 inch, 9 inch. The handle is black. In addition, it is non-sparking, with a deluxe cushion grip. This retaining ring plier set includes carrying case.
This retaining ring pliers has a length of 8 inch, plus it weighs 0.32 pounds. The handle is blue. It features retaining ring plier converts from internal to external rings with a simple switch of the red tab and meets the standards for ASME B107.500-210, B107.19. In addition, it is non-sparking, with a standard cushion grip.
This retaining ring pliers has a length of 8 inch, plus it weighs 0.32 pounds. The handle is blue. It features retaining ring plier converts from internal to external rings with a simple switch of the red tab and meets the standards for ASME B107.500-210, B107.19. In addition, it is non-sparking, with a standard cushion grip.
This retaining ring pliers has a length of nine inches. The handle is black. It features converts from internal to external when pivot screw is moved. In addition, it is non-sparking, with a deluxe cushion grip.
This retaining ring pliers has a length of nine inches. The handle is black. It features converts from internal to external when pivot screw is moved. In addition, it is non-sparking, with a deluxe cushion grip.
Made for installing or removing circlips and retaining rings, these industrial external snap ring pliers have fixed tips and vinyl grips. These pliers have straight-angled, 038-inch tips, a shaft diameter of 0.125 to one inch, and an overall length of 6 1/4 inches.
Made for installing or removing circlips and retaining rings, these industrial external snap ring pliers have fixed tips and vinyl grips. These pliers have straight-angled, 038-inch tips, a shaft diameter of 0.125 to one inch, and an overall length of 6 1/4 inches.
18 piece retaining ring pliers set. Includes 1 internal and 1 external pliers. Covers: internal 3/8 to 2 inch: external 1/4 to 2 inch 16 tips: (4) 90 degrees x .038 inch, (4) 45 degrees x 0.047 inch, (4) 0 degrees x 0.047 inch and (4) 0 degrees x 0.070 inch
18 piece retaining ring pliers set. Includes 1 internal and 1 external pliers. Covers: internal 3/8 to 2 inch: external 1/4 to 2 inch 16 tips: (4) 90 degrees x .038 inch, (4) 45 degrees x 0.047 inch, (4) 0 degrees x 0.047 inch and (4) 0 degrees x 0.070 inch
12 piece convertible retaining ring pliers kit in a blow molded case. Contains 0, 45 and 90 degrees retaining ring pliers in each of the following tip sizes: 0.038, 0.047, 0.070 and 0.090 inch. Covers internal sizes 3/8 to 3 inches and external sizes 1/4 to 3-11/32 inches.
12 piece convertible retaining ring pliers kit in a blow molded case. Contains 0, 45 and 90 degrees retaining ring pliers in each of the following tip sizes: 0.038, 0.047, 0.070 and 0.090 inch. Covers internal sizes 3/8 to 3 inches and external sizes 1/4 to 3-11/32 inches.
This retaining ring plier set has a length of 6¾ inch, 7¼ inch. The handle is red. It features adjustable snap-closure, sturdy and meets the standards for DIN 5254 A, DIN 5254 B, DIN 5256 C, DIN 5256 D. In addition, it has a atramentized phosphate coat finish. This retaining ring plier set includes four circlip pliers.
This retaining ring plier set has a length of 6¾ inch, 7¼ inch. The handle is red. It features adjustable snap-closure, sturdy and meets the standards for DIN 5254 A, DIN 5254 B, DIN 5256 C, DIN 5256 D. In addition, it has a atramentized phosphate coat finish. This retaining ring plier set includes four circlip pliers.
This convertible snap ring pliers has a length of 6½ inch. The handle is blue/yellow. It features one pair replaces two for internal or external use, retouch grips and meets the standards for ASME.
This convertible snap ring pliers has a length of 6½ inch. The handle is blue/yellow. It features one pair replaces two for internal or external use, retouch grips and meets the standards for ASME.
16-1/2 inch internal/external large retaining ring pliers. Tip angle 0 degrees. Tip size 0.120 inch 3-35/64 to 6-1/2 inch shaft diameter. Spring loaded ratchet mechanism. Replaceable straight tips 45 and 90 degrees, remove/install rings in most applications.
16-1/2 inch internal/external large retaining ring pliers. Tip angle 0 degrees. Tip size 0.120 inch 3-35/64 to 6-1/2 inch shaft diameter. Spring loaded ratchet mechanism. Replaceable straight tips 45 and 90 degrees, remove/install rings in most applications.
This retaining ring pliers has a length of 8 inch. The handle is black. It features converts from internal to external when pivot screw is moved. In addition, it is non-sparking, with a deluxe cushion grip.
This retaining ring pliers has a length of 8 inch. The handle is black. It features converts from internal to external when pivot screw is moved. In addition, it is non-sparking, with a deluxe cushion grip.
Horseshoe washer lock ring pliers. For spreading both soft iron horse-shoe lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts. With plastisol dipped handles. Length 7-13/16 inches.
Horseshoe washer lock ring pliers. For spreading both soft iron horse-shoe lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts. With plastisol dipped handles. Length 7-13/16 inches.
This plier set has a length of 10¼ inch, plus it weighs 1.2 pounds. The handle is black. It features remove and install internal and external snap rings, fixed tips for everyday professional use and more and meets the standards for ASME B107.500, Prop 65. In addition, it has a coated finish, and is not tether ready.
This plier set has a length of 10¼ inch, plus it weighs 1.2 pounds. The handle is black. It features remove and install internal and external snap rings, fixed tips for everyday professional use and more and meets the standards for ASME B107.500, Prop 65. In addition, it has a coated finish, and is not tether ready.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.