!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

PLIER SET, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

GEARWRENCH

PLIER SET, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

PLIER SET, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $403.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT3495
  • Mfr. Model # 3495
  • UNSPSC # 27112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

This plier set has a length of 10¼ inch, plus it weighs 1.2 pounds. The handle is black. It features remove and install internal and external snap rings, fixed tips for everyday professional use and more and meets the standards for ASME B107.500, Prop 65. In addition, it has a coated finish, and is not tether ready.

Technical Specs

  • ItemPlier Set
  • Overall Length10 1/4 in
  • Tip Angle45 Degrees , 90 Degrees
  • Tether ReadyNot Tether Ready
  • FinishCoated
  • Plier MaterialAlloy Steel
  • Weight1.2 lb
  • Plier Type Retaining Ring Pliers
  • Tip Diameter 0.038 in, 0.047 in, 0.07 in, 0.09 in
  • Jaw Opening Type Manual
  • Features Remove and Install Internal and External Snap Rings, Fixed Tips for Everyday Professional Use, Straight Jaws for Deeper Access and 45 Degrees and 90 Degrees Jaws for Excellent Line of Sight to the Snap Ring, Comfort Grip Handles to Reduce User Hand Fatigue, Includes the Four Most Popular Tip Sizes, Includes Blow Mould Case for Storage and Organization
  • Handle Colour Black
  • Standards ASME B107.500, Prop 65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list