RETAINING RING PLIER SET, EXTERNAL/INTERNAL, FOR 1 9/16 IN TO 4 IN5/16 IN TO 3¼ IN SHAFT DIA
RETAINING RING PLIER SET, EXTERNAL/INTERNAL, FOR 1 9/16 IN TO 4 IN5/16 IN TO 3¼ IN SHAFT DIA
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This retaining ring plier set has a length of 6 inch, 9 inch. The handle is black. In addition, it is non-sparking, with a deluxe cushion grip. This retaining ring plier set includes carrying case.
Technical Specs
Item Retaining Ring Plier Set
Plier Types Retaining Ring Pliers
Grip Style Deluxe Cushion
For Minimum Bore Diameter 1 13/16 in
For Minimum Shaft Diameter 1 9/16 in
Tip Diameter 0.038 in, 0.047 in, 0.07 in, 0.09 in
Jaw Opening Type Manual
Handle Colour Black
Plier Material Steel
For Ring Type External, Internal
Non-Sparking Non-Sparking
Overall Length 6 in, 9 in
For Maximum Bore Diameter 4 13/16 in
For Maximum Shaft Diameter 4 in
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
Number of Pliers 12
Includes Carrying Case
Replaceable Tips Not Replaceable Tips
Country of Origin Taiwan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.80
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.82
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.23
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.80
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.73
/ EACH