!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR 18 MM TO 48 MM BORE DIA, FOR 18 MM TO 48 MM SHAFT DIA

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR 18 MM TO 48 MM BORE DIA, FOR 18 MM TO 48 MM SHAFT DIA

WESTWARD

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR 18 MM TO 48 MM BORE DIA, FOR 18 MM TO 48 MM SHAFT DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR 18 MM TO 48 MM BORE DIA, FOR 18 MM TO 48 MM SHAFT DIA

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR 18 MM TO 48 MM BORE DIA, FOR 18 MM TO 48 MM SHAFT DIA

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP33HD65
  • Mfr. Model # 33HD65
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 368
  • Shipping Weight 0.34 lbs

Product Details

This retaining ring pliers has a length of 8 inch. The handle is black. It features converts from internal to external when pivot screw is moved. In addition, it is non-sparking, with a deluxe cushion grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeExternal, Internal
  • Grip StyleDeluxe Cushion
  • For Minimum Bore Diameter18 mm
  • Tip Diameter0.07 in
  • For Minimum Shaft Diameter18 mm
  • Jaw Opening TypeManual
  • FeaturesConverts from Internal to External When Pivot Screw is Moved
  • Plier MaterialSteel
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Non-Sparking
  • Overall Length 8 in
  • For Maximum Bore Diameter 48 mm
  • Tip Angle 90 Degrees
  • For Maximum Shaft Diameter 48 mm
  • Replaceable Tips Not Replaceable Tips
  • Handle Colour Black
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list