!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 3 MM TO 10 MM SHAFT DIA, 0.035 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10T963
  • Mfr. Model # 49 31 A0
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 0.22 lbs

Product Details

This 49 series retaining ring pliers has a length of 5½ inch, plus it weighs 103 g. The handle is grey. It features bolted joint, overexpansion guard, spring steel wire inserted tips and meets the standards for DIN 5254 A. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeExternal
  • Grip StyleStandard Cushion
  • Tip Diameter0.035 in
  • For Minimum Shaft Diameter3 mm
  • Jaw Opening TypeSpring Return
  • Tether ReadyTether Not Ready
  • ESD-SafeNot ESD Safe
  • FinishAtramentized (Phosphate Coat)
  • Grip MaterialPlastic
  • Plier MaterialSteel
  • StandardsDIN 5254 A
  • Tip ShapeRound
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Non-Sparking
  • Overall Length 5 1/2 in
  • Tip Angle 0 Degrees
  • For Maximum Shaft Diameter 10 mm
  • Includes Overexpansion Stop Overexpansion Stop Included
  • Replaceable Tips Not Replaceable Tips
  • Features Bolted Joint, Overexpansion Guard, Spring Steel Wire Inserted Tips
  • For Use With External Circlips
  • Handle Colour Grey
  • Series 49
  • Steel Type Chrome Vanadium Electrical Steel
  • Weight 103 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list