WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 480V AC, 3 HORSEPOWER RATING, IEC GROUNDING, ORANGE
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 480V AC, 3 HORSEPOWER RATING, IEC GROUNDING, ORANGE
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, watertight. This pin and sleeve connectors meets the standards for CSA LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL. It is orange, and has 6 AWG minimum wire size to 1 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Flange Type Flanged
IP Rating IP68, IP69K
Number of Gangs 1
Number of Wires 4
Shrouded Yes
Cap Type Spring-Loaded Cap
Face Diameter 3.6 in
Horsepower Rating 3 hp
Housing Material Composite
Maximum Wire Size 1 AWG
Power Indicating Light Yes
Reverse Service No
UL 94 Flammability Rating V-0
Wire Connection Type Screw Terminals
Minimum Operating Temperature -40 Degrees C
Current Rating 30 A
Grounding Style IEC
NEMA Enclosure Rating 4X
Number of Poles 3
Phase Three
Voltage Rating 480V AC
Connection Orientation Straight
Grounding Grounded
Housing Colour Orange
Market Commercial, Industrial
Minimum Wire Size 6 AWG
Resistance Properties Corrosion Resistant, Impact Resistant, Watertight
Standards CSA Certified LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL Listed
Switch Rated No
Maximum Operating Temperature 75 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$646.46
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.93
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$272.13
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.61
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.41
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.43
/ each