!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACK BOX, 20/30 A, FEED THROUGH, 1 IN HUB DIAMETER, ALUMINUM

BACK BOX, 20/30 A, FEED THROUGH, 1 IN HUB DIAMETER, ALUMINUM

HUBBELL WIRING DEVICE-KELLEMS

BACK BOX, 20/30 A, FEED THROUGH, 1 IN HUB DIAMETER, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK BOX, 20/30 A, FEED THROUGH, 1 IN HUB DIAMETER, ALUMINUM

BACK BOX, 20/30 A, FEED THROUGH, 1 IN HUB DIAMETER, ALUMINUM

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.13 / each

EHC: EHC :
Min Qty 2 = $544.26

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLFT302W
  • Mfr. Model # FT302W
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This back box measures 3.06 inch W x 7.14 inch L x 4.5 inch H. It is made of aluminum and is grey. This grey back box is made of aluminum.

Technical Specs

  • ItemBack Box
  • Current Rating20/30 A
  • Hub TypeFeed Through
  • Mount TypeSurface
  • Number of Gangs1
  • Housing ColourGrey
  • Compatible with SeriesTwist-Lock(R)
  • Overall Length7.14 in
  • Box Angle Straight
  • Hub Diameter 1 in
  • Material Aluminum
  • NEMA Enclosure Rating 4X
  • For Use With Twist-Lock(R) Devices
  • Material Type Metallic
  • Overall Height 4.5 in
  • Overall Width 3.06 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list