!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT LOCKING RECEPTACLE, L5-30R, NON-FLANGED, 30 A, 125V AC, 2 POLES, GREY, SHROUDED, 1 GANG

WATERTIGHT LOCKING RECEPTACLE, L5-30R, NON-FLANGED, 30 A, 125V AC, 2 POLES, GREY, SHROUDED, 1 GANG

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT LOCKING RECEPTACLE, L5-30R, NON-FLANGED, 30 A, 125V AC, 2 POLES, GREY, SHROUDED, 1 GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT LOCKING RECEPTACLE, L5-30R, NON-FLANGED, 30 A, 125V AC, 2 POLES, GREY, SHROUDED, 1 GANG

WATERTIGHT LOCKING RECEPTACLE, L5-30R, NON-FLANGED, 30 A, 125V AC, 2 POLES, GREY, SHROUDED, 1 GANG

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2610SW
  • Mfr. Model # HBL2610SW
  • UNSPSC # 26121624
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.6 lbs

Product Details

Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

Technical Specs

  • ItemWatertight Locking Receptacle
  • Current Rating30 A
  • Housing ColourGrey
  • Mount TypeFlush
  • NEMA Receptacle ConfigurationL5-30R
  • Number of Poles2
  • PhaseSingle
  • ShroudedYes
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Cover TypeLocking Flip-Up Cover
  • Horsepower Rating2 hp
  • Resistance PropertiesImpact Resistant, Watertight
  • UL 94 Flammability RatingV-2
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Connection Orientation Straight
  • Flange Type Non-Flanged
  • Housing Material PBT
  • NEMA Enclosure Rating 12, 4, 4X
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Voltage Rating 125V AC
  • Wiring Style Standard
  • Contact Material Brass
  • Grounding Grounded
  • IP Rating IP20
  • Standards CSA Certified Type 4 4X and Type 12, UL Listed
  • Market Industrial
  • Maximum Wire Size 8 AWG
  • Minimum Wire Size 16 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories